SPARTEX FHCTX6X25EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X25 TX
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX6X25EFA2-50ISO
Rubix:264A7797
Manufacturer :106422T6 25
EAN:4043377180117


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHCTX6X25EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X25 TX
Hexagon socket countersunk head screws with fullthread A2-50 6X25 T30
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | torx profile (tx) |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | t30 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ 200 pieces
£ 17.38 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Metrical diameter
M6