SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X200 SW6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X200EFA4-50ISO
Rubix:268A3086
Manufacturer :10642410 200
EAN:4043377226266


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X200 SW6
Hexagon socket countersunk head screws with fullthread A4-50 10X200 sw6
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 43.96 excl. VAT
/ 25 pieces
£ 52.76 incl. VAT
- Usually arrives within 14 working days
Length
Select...