SPARTEX FHCTX6X30EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X30 TX
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX6X30EFA2-50ISO
Rubix:264A7798
Manufacturer :106422T6 30
EAN:4043377180124


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX FHCTX6X30EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X30 TX
Hexagon socket countersunk head screws with fullthread A2-50 6X30 T30
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m6 |
| Type of imprint | torx profile (tx) |
| Quality Grade | a2-50 |
| Imprint size | t30 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.82 excl. VAT
/ 200 pieces
£ 20.18 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
30 mm
Material/finishing
Metrical diameter
m6