References
Tegera:863R-9
Rubix:386A1832
EAN:7340118434544


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 863R SYNTHETIC GLOVE 9 L
Supersoft sustainable assembly glove made of 45% recycled polyester. One pair is equal to one 500 ml PET bottle. The glove is 15 gg knitted, contains also spandex and has a new Nitrile foam dipping made with reduced water usage. Touch Screen function – use your smartphone with the gloves on.
Assembly glove made of 45% recycled polyester. One pair is equal to one 500 ml PET bottle.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Thin, Super soft
Applications
Agricultural work, Airport work, Assembly, Building and construction, Construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Transport work, Warehouse work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
| Colour | green |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days