Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Heat resistant gloves
POLYCO 7572 INGOT HEATBEATER MITTENS 45CM ONE SIZE
POLYCO 7572 INGOT HEATBEATER MITTENS 45CM ONE SIZE
Reusable Glove
References
polyco healthline:
7572
rubix:
80170525
Technical specifications
Size
45cm
Main material
fiber glass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : POLYCO 7572 INGOT HEATBEATER MITTENS 45CM ONE SIZE
Strengths
•Provides exceptional protection against heat|•The Kevlar® felt lining provides the wearer with exceptional comfort
Technical specifications
Attributes
Size
45cm
Main material
fiber glass
Colour
black
Secondary colour
grey
Material
modified glass mitten with kevlar®;aluminized glass fabric (cuff)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.47
excl. VAT
/
Each
£
232.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TEGERA 17 LEATHER GLOVE 11 2XL
TEGERA 139 LEATHER GLOVE 11 2XL
TEGERA 464 SYNTHETIC GLOVE 10 XL
TEGERA 139 LEATHER GLOVE 14 5XL
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 9
PROGARM 2678 ARC GLOVE TAN XL
TEGERA 17 LEATHER GLOVE 10 XL
TEGERA 169 LEATHER GLOVE 8 M
SKF TMBA G11ET HIGH TEMPERATURE GLOVE
TEGERA 169 LEATHER GLOVE 11 2XL
ANSELL 43-113 ACTIVARMR 154XE KEVLAR GLOVES YELLOW SIZE 10
ANSELL 42-474 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 8
POLYCO 9011 HOT GLOVES LONG 1232X WHT/RED SIZE L
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 10
POLYCO 9010 HOT GLOVES SHORT 1232X WHT/RED SIZE L