ActivArmr 42474
Logistic Weight | 171 g |
---|---|
Size | 10 |
Coating | nitrile |
Length | 330 mm |
Thermal performance level (EN 407) | x2xxxx |
Contact heat resistance (EN 407) | 250 °C |
Main material | cotton |
Cutting resistance level | b |
Colour | grey |
Material | cotton:polyester non-woven: polyester |
In stock: Next day delivery