SPARTEX GI644L BLACK SERVICE TROLLEY - 1 SHELF 2 TRAYS 610 X 460 X 970


Plastic Multi Purpose Trolleys - GI341L etc

References
spartex:UK-GI644L
rubix:239A9220

Product details : SPARTEX GI644L BLACK SERVICE TROLLEY - 1 SHELF 2 TRAYS 610 X 460 X 970


Mobile on 4 x 100mm swivel castors, 2 braked
Perfect for colour co-ordinating company depts etc
Shelves are manufactured from 20 gauge steel with smooth rounded edges for extra strength, with the legs constructed from 14 gauge steel
Top shelf is easily adjustable to 3 heights; 715, 850 & 1060mm & comes complete with a ribbed rubber mat
Super strong black polyethylene moulded trolleys
Easy to clean, versatile - will not rust, dent or chip
Constructed from a non-conductive material, resistant to most substances
Mobile on 4 x 100mm non marking rubber swivel castors, 2 with brakes
Strong polyethylene mouled trolleys with an easy clean surface that won't rust, dent or chip

Technical specifications


Attributes
No attributes to display for this product
£ 262.44 excl. VAT
/ Each
£ 314.93 incl. VAT
  • Delivery usually within ( 4 ) days