SPARTEX WI202Y 2 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY


Tray Trolley

References
spartex:UK-WI202Y
rubix:239A9184
brand logo
brand logo
Technical specifications
Height805 mm
Length1015 mm
Width635 mm
See all Specifications

Product details : SPARTEX WI202Y 2 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors
Utility budget price trolleys
85mm deep sides on the shelves
Easy to manoeuvre with a push/pull handle & 2 fixed, 2 swivel braked 125mm rubber castors
Metal trolley with deep sides to ensure what is being transported stays within

Technical specifications


Attributes
Height805 mm
Length1015 mm
Width635 mm
Weight25 kg
Colourgrey
Materialsteel
Show UNSPSC/ECL@SS
£ 286.14 excl. VAT
/ Each
£ 343.37 incl. VAT
  • Usually arrives within 14 working days