Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V41Q200GNJP05
rubix:
230A3919
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.11
excl. VAT
/
Each
£
43.33
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V522RNBSWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLE
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
BLICKLE NYLON WHEEL PO125/20G
SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V50Q200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL