SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q125SRRB12
Rubix:230A3957
Product details : SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
80MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Usually arrives within 14 working days

