Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
Caster for transport Spartex
References
spartex:
UK-V32V100POPB12
rubix:
230A3764
Technical specifications
Load capacity
80
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.48
excl. VAT
/
Each
£
10.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SETH 200/25K ROLLERS
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
NYLON SWIVEL PLATE 100MM 250KG
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA