References
Bahco:310M-46
Rubix:80132512
EAN:7314151829681

Documents
Product details : BAHCO 310M-46 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Opening | 46 |
| Length | 280 mm |
| Type | box wrench |
| Diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 87.75 excl. VAT
/ Each
£ 105.30 incl. VAT
- Delivery usually within ( 14 ) days
