Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 2501042 3/8 INCH DRIVE X 13/16 AF HD CROW-FOOT
STAHLWILLE 2501042 3/8 INCH DRIVE X 13/16 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501042
rubix:
4527171
ean:
4018754204359
Technical specifications
Length
51
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 2501042 3/8 INCH DRIVE X 13/16 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
46,4
x
51
mm
Logistic Weight
114
g
Length
51
mm
Weight
113
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.34
excl. VAT
/
Each
£
68.81
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
FACOM 4409/16 COMBINATION WRENCH 9/16 INCH A/F
ROEBUCK SLOGGING RING SPANNER 2.7/16 A/F
FACOM RING WRENCH 59TX.6X8
GEDORE RED R09100300 30MM COMBINATION SPANNER
STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER
GEDORE SLOGGING SPANNER 306 2.1/4AF
ROEBUCK COMBINATION WRENCH SPANNER OPENING 25MM 865273
STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING
STAHLWILLE 40031417 14 X 17MM DOE SPANNER
STAHLWILLE 40031415 14 X 15MM DOE SPANNER
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
467B.15 ANTI SLIP RATCHET COMBINATION SPANNER 15MM
GEDORE 2 10X11 10X11MM DOUBLE ENDED RING SPANNER 6015940
BAHCO 111M-12 COMBINATION WRENCH 12MM