Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
Double knee joint spanner 34
References
gedore:
34 14x15
rubix:
217A2076
manufacturer :
6299520
ean:
4010886629956
Technical specifications
Opening
14X15
Length
245Ā
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6299520 34 14X15MM SWIVEL WRENCH
Swivel head wrench double ended 14x15 mm Thin walled heads, UD profile Swivels through a wide radius Shaft with holes for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
216Ā
g
Opening
14X15
Length
245Ā
mm
Weight
216Ā
g
Finishing
Chromed
Type
Socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
62.96
excl. VAT
/
Each
Ā£
75.55
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8X9MM FLAT RING SPAN 4 8X9
BAHCO 111M-6 COMBINATION WRENCH 6MM
BAHCO 2M-27-30 RING WRENCH
STAHLWILLE 11-13OESPANNER 41081113
STAHLWILLE 40080606 COMBINATION SPANNER 6MM
STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
ROEBUCK SLOGGING RING SPANNER 1.3/8 A/F
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 12 X 13MM
BRITOOL EXPERT FLEX RATCHET WRENCH 16MM
STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
GEDORE 7 UR 13 RATCHET COMBINATION SPANNER REVERSIBLE 13MM
BAHCO 28M-8 DOUBLE END SOCKET WRENCH
ROEBUCK RING SPANNER A/F 3/4 X 7/8
STAHLWILLE 40481313 13/64 AF COMBI SPANNER 13S
BRITOOL EXPERT COMBINATION WRENCH 1 INCH 3/8