FACOM 113AS.8C SHORT ADJUSTABLE WRENCH 8
113AS.C - Stubby adjustable wrenches
See technical informationReferences
Facom:113AS.8C
Rubix:266A8051
EAN:3662424041662

Product details : FACOM 113AS.8C SHORT ADJUSTABLE WRENCH 8
113AS.C - Stubby adjustable wrenches
- Short handle and thin profile providing optimum accessibility.
- Lightweight = improved comfort.
- XL opening for wide versatility of use: up to 41 mm.
- Good accessibility to the adjustment screw = ease of use.
- Non-protruding movable jaw in the maximum opening position.
- Millimetre graduation.
- Format: chrome-plated body and polished face.
- Short handle and thin profile providing optimum accessibility.
- Lightweight = improved comfort.
- XL opening for wide versatility of use: up to 41 mm.
- Good accessibility to the adjustment screw = ease of use.
- Non-protruding movable jaw in the maximum opening position.
- Millimetre graduation.
- Format: chrome-plated body and polished face.
Technical specifications
Attributes
| Logistic Weight | 377 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x160x20 mm |
| Package weight | 377 g |
| Opening | 40 |
| Length | 200 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 30.12 excl. VAT
/ Each
£ 36.14 incl. VAT
- Delivery usually within ( 14 ) days
