References
Bahco:310M-65
Rubix:138A1397
EAN:7314151829728

Documents
Product details : BAHCO 310M-65 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 2590 g |
|---|---|
| Opening | 65 |
| Length | 355 mm |
| Type | offset wrench |
| Diameter | 98 mm |
Show UNSPSC/ECL@SS
£ 164.09 excl. VAT
/ Each
£ 196.91 incl. VAT
- Delivery usually within ( 14 ) days
