References
Gedore:40 180-195
Rubix:122A1846
Manufacturer :6335690
EAN:4010886633564

Documents
Product details : GEDORE 180-195MM C SPANNER 40 180-195
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 1445 g |
|---|---|
| Opening | 180/195 |
| Length | 465 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 106.40 excl. VAT
/ Each
£ 127.68 incl. VAT
- Delivery usually within ( 22 ) days
