Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 7444SG-M-46 RING END SLOGGING WR 46
BAHCO 7444SG-M-46 RING END SLOGGING WR 46
Metric Ring End Slogging Wrenches
References
bahco:
7444SG-M-46
rubix:
80392823
ean:
7314151829896
Technical specifications
Opening
46
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7444SG-M-46 RING END SLOGGING WR 46
7444SG-M series
Strengths
Short and strong profiled handle|12-Point profile ring
Technical specifications
Attributes
Logistic Weight
990
g
Opening
46
Length
240
mm
Finishing
steel
Number of sides
1
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.84
excl. VAT
/
Each
£
87.41
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 8MM 865381
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/16IN
IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505488 8 INCH / 200MM
FACOM 5713X15 57 CRESCENT SPANNER 13 X 15MM
STAHLWILLE 27MM HEAVY DUTY RING SPANNERS 42020027
WERA 020261 6002 JOKER DOUBLE OPEN-ENDED WRENCH 22 X 24MM
STAHLWILLE 40486060 1.3/8 AF COMBI SPANNER 13S
GEDORE DOUBLE OPEN SPANNER 6-14X17
GEDORE COMBINATION SPANNER 7 3,2
1648926 19 X 24MM REVERSIBLE RATCHET PODGING SPANNER
ROEBUCK COMBINATION SPANNER 41MM
ROEBUCK SLOGGING RING SPANNER 1.7/16 A/F
BAHCO 894M-105 OPEN END WRENCH
GEDORE 894 135 SINGLE OPEN ENDED SPANNER 135MM
GEDORE 13/16AF COMBISPANN 1B-13/16AF