Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 40 80-90 50-90 HOOK SPANNER
GEDORE 40 80-90 50-90 HOOK SPANNER
Hook wrench angled 40
References
gedore:
40 80-90
rubix:
80077224
manufacturer :
6334960
ean:
4010886633496
Technical specifications
Opening
90
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 40 80-90 50-90 HOOK SPANNER
Hook wrench with lug, 80-90 mm Acc. to DIN 1810, Form A For slotted round nuts according to DIN 981 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
282
g
Opening
90
Length
280
mm
Weight
282
g
Finishing
Phosphate
Number of sides
1
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.41
excl. VAT
/
Each
£
31.69
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
STAHLWILLE 40081515 COMBINATION SPANNER 15MM
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
FACOM 2 SPARE PINS 118.EC6
GEDORE 22MMVDE RING SPANNER VDE 2 E 22
FACOM ADJUSTABLE WRENCH 10 INCH 113A.10C
BRITOOL EXPERT COMBINATION WRENCH 24MM
FACOM 467F.7/16 FLEX COMBI RATCHET SPANNER 7/16 /F
GEDORE 8791-7/8 SPIGOT FIT OPEN ENDED 16MM 7/8 INCH
GEDORERED R03910010 ADJUSTABLE SPANNER 10 INCH
BAHCO 2M-10-13 RING WRENCH
BAHCO 133SGM-75 OPEN END WRENCH
FACOM PIN WRENCH 126.A180
FACOM COMBINATION W 40.21LA
FACOM SOCKET WRENCH 75.7