GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
End wrench 6 (AF)-inch size
See technical informationReferences
Gedore:6 1/2x9/16AF
Rubix:80187470
Manufacturer :6070450
EAN:4010886607046

Product details : GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
Double open ended spanner 1/2x9/16" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Opening | 1/2 x 9/16' af |
|---|---|
| Length | 190 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
- Delivery usually within ( 8 ) days
