TRAFFIGLOV TG4080 MIG WELDING GAUNTLET GREEN 3X33E 13/4XL
HEAVY WEIGHT MIG WELDING GLOVE TG4080
See technical informationSee documentsReferences
TraffiGlove:TG4080-13
Rubix:406A5131
Manufacturer :TG4080-13


Technical specifications
| Size | 13 |
|---|---|
| Thermal performance level (EN 407) | 4 2 3 3 4 4 |
| Main material | leather |
Documents
Product details : TRAFFIGLOV TG4080 MIG WELDING GAUNTLET GREEN 3X33E 13/4XL
Technical specifications
Attributes
| Size | 13 |
|---|---|
| Thermal performance level (EN 407) | 4 2 3 3 4 4 |
| Main material | leather |
| Colour | white |
| Material | palm & knuckle: premium grade goat leather cuff: premium grade cow leather |
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
- Usually arrives within 14 working days