Filter Options
CATEGORIES
  • Heli coil (126)
  • Brand

    43 Product(s) with 126 variant(s):

    Relevance
    • roebuck:869171
    • rubix:217A5220
    • ean:3660338229305
    • Metal type
      304L
    • Material/finishing
      Stainless Steel
    • Length
      12 mm
    £ 12.18 excl. VAT
    / Each
    • In stock: Next day delivery

    • helicoil:F110CNX15
    • rubix:1388422
    • Length
      15 mm
    • Diameter
      10 mm
    £ 38.10 excl. VAT
    / Each
    • In stock: Next day delivery

    • v-coil:V-COIL-07315
    • rubix:409810
    • Diameter
      10 mm
    £ 5.19 excl. VAT
    / Each
    • In stock: Next day delivery

    • v-coil:V-COIL-08329
    • rubix:407011
    • In stock: Next day delivery

    • helicoil:F103CNX3
    • rubix:1388398
    • In stock: Next day delivery

    • helicoil:F105CNX7.5
    • rubix:1388409
    • Length
      7.5 mm
    • Diameter
      5 mm
    £ 48.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • v-coil:7309
    • rubix:409804
    • Diameter
      6 mm
    £ 1.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F112CNX24
    • rubix:1388427
    • Length
      24 mm
    • Diameter
      12 mm
    £ 36.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • v-coil:7321
    • rubix:409814
    • Diameter
      12 mm
    £ 8.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F106CNX12
    • rubix:1388414
    • Length
      12 mm
    • Diameter
      6 mm
    £ 59.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F106CNX9
    • rubix:1388413
    • Length
      9 mm
    • Diameter
      6 mm
    £ 50.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F108CNX12
    • rubix:1388419
    • Length
      12 mm
    • Diameter
      8 mm
    £ 60.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:1191-8CNX.750
    • rubix:1388373
    • Delivery within 10-15 business days

    • helicoil:F112CNX18
    • rubix:1388426
    • Length
      18 mm
    • Diameter
      12 mm
    £ 30.19 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F105CNX10
    • rubix:1388410
    • Length
      10 mm
    • Diameter
      5 mm
    £ 56.56 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F108CNX8
    • rubix:1388418
    • Length
      8 mm
    • Diameter
      8 mm
    £ 50.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • v-coil:8311
    • rubix:407004
    • Delivery within 10-15 business days

    • v-coil:7308
    • rubix:409803
    • Diameter
      5 mm
    £ 2.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:1185-06CNX.207
    • rubix:1388295
    • Delivery within 10-15 business days

    • helicoil:F108CNX16
    • rubix:1388420
    • Length
      16 mm
    • Diameter
      8 mm
    £ 69.12 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F110CNX10
    • rubix:1388421
    • Length
      10 mm
    • Diameter
      10 mm
    £ 30.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • helicoil:F110CNX20
    • rubix:1388424
    • Length
      20 mm
    • Diameter
      10 mm
    £ 46.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • v-coil:7305
    • rubix:409800
    • Diameter
      3 mm
    £ 3.22 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • v-coil:8325
    • rubix:407005
    • Delivery within 10-15 business days

    24 items of 43