HELICOIL INSERT F108CNX16 M8 X 1.25P 2D PACK OF 100


Free running - metric

References
helicoil:F108CNX16
rubix:1388420
brand logo
brand logo
Technical specifications
Length16 mm
Diameter8 mm

Product details : HELICOIL INSERT F108CNX16 M8 X 1.25P 2D PACK OF 100


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length16 mm
Diameter8 mm
Show UNSPSC/ECL@SS
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
  • Usually arrives within 14 working days