V COIL THREAD INSERT 07309 M6X1.00 X1.5D PACK OF 10


Völkel Wire Thread Insert

References
v-coil:7309
rubix:409804
brand logo
brand logo
Technical specifications
Diameter6 mm

Product details : V COIL THREAD INSERT 07309 M6X1.00 X1.5D PACK OF 10


The V-Coil profile threaded inserts are made of high quality precision, nickel, chrome, austenitic steel wrapped in a helical spiral. The V-Coil inserts have a spring-like appearance and once mounted their position is maintained by the action of the radial pressure between them coils and sides of the countersunk hole. This pressure exists, because the free diameter is more from a calculated quantity, the installed diameter. Their unique design ensures that once installed using manual or automatic tools it provides a permanent strong internal wire that is resistant to heat and corrosion. Each Inserts Length is 1.5 x its diameter.

Applications

German precision made
High quality inserts, chrome, nickel, stainless steel
v-coils resistant to both heat and corrosion

Technical specifications


Attributes
Diameter6 mm
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
  • In stock: Next day delivery