HELICOIL INSERT M6 X 1.00P X 1.5D PACK OF 100 F106CNX9..


Free running - metric

References
helicoil:F106CNX9
rubix:1388413
brand logo
brand logo
Technical specifications
Length9 mm
Diameter6 mm

Product details : HELICOIL INSERT M6 X 1.00P X 1.5D PACK OF 100 F106CNX9..


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length9 mm
Diameter6 mm
Show UNSPSC/ECL@SS
£ 51.19 excl. VAT
/ Each
£ 61.43 incl. VAT
  • Usually arrives within 14 working days