HELICOIL F112CNX18 INSERT M12 X 1.75P X 1.5D - PK 25


Free running - metric

References
helicoil:F112CNX18
rubix:1388426
brand logo
brand logo
Technical specifications
Length18 mm
Diameter12 mm

Product details : HELICOIL F112CNX18 INSERT M12 X 1.75P X 1.5D - PK 25


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length18 mm
Diameter12 mm
Show UNSPSC/ECL@SS
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
  • Usually arrives within 14 working days