HELICOIL F110CNX10 INSERT M10 X 1.50P X 1D - PACK OF 50


Free running - metric

References
helicoil:F110CNX10
rubix:1388421
brand logo
brand logo
Technical specifications
Length10 mm
Diameter10 mm

Product details : HELICOIL F110CNX10 INSERT M10 X 1.50P X 1D - PACK OF 50


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length10 mm
Diameter10 mm
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
  • Usually arrives within 14 working days