HELICOIL INSERT M6 X 1.00P X 2D - PACK OF 100 F106CNX12


Free running - metric

References
helicoil:F106CNX12
rubix:1388414
brand logo
brand logo
Technical specifications
Length12 mm
Diameter6 mm

Product details : HELICOIL INSERT M6 X 1.00P X 2D - PACK OF 100 F106CNX12


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length12 mm
Diameter6 mm
Show UNSPSC/ECL@SS
£ 59.55 excl. VAT
/ Each
£ 71.46 incl. VAT
  • Usually arrives within 14 working days