HELICOIL F105CNX10 INSERT M5 X 0.80P X 2D PACK OF 100


Free running - metric

References
helicoil:F105CNX10
rubix:1388410
brand logo
brand logo
Technical specifications
Length10 mm
Diameter5 mm

Product details : HELICOIL F105CNX10 INSERT M5 X 0.80P X 2D PACK OF 100


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length10 mm
Diameter5 mm
Show UNSPSC/ECL@SS
£ 56.84 excl. VAT
/ Each
£ 68.21 incl. VAT
  • Usually arrives within 14 working days