V COIL THREAD INSERT KIT M6X1.0 METRIC

Thread Repair Kit

See technical informationSee documents
References
V-Coil:04010
Rubix:409852
EAN:4022835040101
brand logo
Technical specifications
Threading diameter6 mm
Documents

Product details : V COIL THREAD INSERT KIT M6X1.0 METRIC


Strengths

Flexible Application Through more Inserts and Drills for the Dimensions up to M12
For Thread Cutting by Hand
Higher Load Capacity after the Repair by Better Thread Properties
Temperature and Corrosion Resistance
Attractive and Functional Presentation Case

Applications

Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items, For New Highly Stable and Long-Lasting Internal Threads, Perfect for Maintenance, Installation and Small Series Production

Technical specifications


Attributes
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 47.14 excl. VAT
/ Each
£ 56.57 incl. VAT
  • Usually arrives within 14 working days