References
Draper:10000
Rubix:381A7557
Manufacturer :10000
EAN:5059482040832
Product details : DRAPER 10000 POND/POOL FILTRATION CLEANER
This four-piece kit is a convenient and practical tool for cleaning ponds and pools. It removes dirt from the bottom of the pond or pool using a water filtration vacuum system, with the debris collecting inside the supplied filter bag. The telescopic extending handle provides a maximum length of 1.7m to enable the suction head to reach the bottom of the pond or pool. The handle is made from strong aluminium, making it lightweight for ease of use. The vacuum suction head is made from impact-resistant polypropylene. There is also a skimming net for removing debris floating on the water surface.
Technical specifications
Attributes
| Type | pond and pool vacuum cleaning kit (4 piece) |
|---|---|
| Length | 1.7 m |
| Weight | 0.82 kg |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
- Delivery usually within ( 7 ) days




