M5 X 30 HEX SET 8.8 BZP PACK OF 100


High-tensile bolt Rubix-UK

References
rubix-uk:M5X30HSS-8.8-ZP/100
rubix:8848653
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M5 X 30 HEX SET 8.8 BZP PACK OF 100


DIN 933 grade 8.8

Technical specifications


Attributes
Length30 mm
Material/finishingSteel
Class8,8
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
  • Usually arrives within 14 working days