ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
Hex profile crowbar
See technical informationSee documentsReferences
Roebuck:845660
Rubix:209A8202
EAN:3660338080517
Documents
Product details : ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
High quality steel forged crowbar.
Reinforcement of the bent areas and work areas by heat treatment.
Excellent finish with blue epoxy paint.
German made.
Reinforcement of the bent areas and work areas by heat treatment.
Excellent finish with blue epoxy paint.
German made.
Strengths
Very good ergonomic design
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Weight | 2880 g |
Show UNSPSC/ECL@SS
£ 35.29 excl. VAT
/ Each
£ 42.35 incl. VAT
- In stock: Next day delivery

