Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
GEDORE 38 24 TYRE LEVER 6332910
GEDORE 38 24 TYRE LEVER 6332910
Tyre lever 38
References
gedore:
38 24
rubix:
80378586
manufacturer :
6332910
ean:
4010886633298
Technical specifications
Length
610
mm
Weight
927
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 38 24 TYRE LEVER 6332910
Tyre lever 24", 610 mm Profiled pattern, forged from solid stock With protective surfaces for light-alloy wheels GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
927
g
Length
610
mm
Weight
927
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.70
excl. VAT
/
Each
£
81.24
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932478250 10 NAIL PULLER
BAHCO 3684-16 PRY BAR 406MM
BAHCO 3684-18 PRY BAR 457MM
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
BAHCO 2484-20 PRY BAR 200 MM
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
MILWAUKEE 4932478249 9 NAIL PULLER
TTC ROLLER CROWBAR RC15
GEDORE CROWBAR 120-500
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
BAHCO 3681-20 PRY BAR
BAHCO 3681-16 PRY BAR
TORQLDR 6332670 TYRE LEVER 38-16