WERA 072065 800/1Z BIT SLOTTED 1.6/8/25 EXTRA TOUGH
Hex screwdriver bit, flat, 1.6mm x 8mm
See technical informationReferences
Wera:05072065001
Rubix:2573678
EAN:4013288010971

Product details : WERA 072065 800/1Z BIT SLOTTED 1.6/8/25 EXTRA TOUGH
Wera viscous bits for hex socket screws and universal use. ¼” hex, suitable for DIN ISO 1173-D 6.3 trestles.
For slotted screws.
Ductile and resistant for hard materials.
¼” hex socket (Wera 1 connection series).
Prevents premature rupture of the reader tip.
For slotted screws.
Ductile and resistant for hard materials.
¼” hex socket (Wera 1 connection series).
Prevents premature rupture of the reader tip.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1,6 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
- Delivery usually within ( 5 ) days