Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060131 867/4Z BIT TX8/50 EXTRA TOUGH
WERA 060131 867/4Z BIT TX8/50 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060131001
rubix:
2517977
ean:
4013288030498
Technical specifications
Imprint
Torx
Imprint size
8
See all Specifications
Product details
Technical specifications
Product details : WERA 060131 867/4Z BIT TX8/50 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
8
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
WERA 056515 851/1Z BIT PH2/32 EXTRA TOUGH
APEX BIT 1/4 HEX DRV INSERT 4MM 20530383 MP185-4MM
WERA 345047 867/4Z BIT TX7/70 EXTRA TOUGH
WERA 066670 871/4 BIT TORQ SET 8/50 EXTRA TOUGH
APEXTOOL BIT DRIVERS 212-10
WERA 064155 867/12 BIT TX20/45 M5 DRIVE EXTRA TOUGH
WERA 059604 840/4Z BIT HEX 2.5/50 EXTRA TOUGH
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
WERA 060192 867/4Z BIT TX40/89 EXTRA TOUGH
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 50MM EXTRA HARD
WERA 066678 871/4 BIT TORQ SET 8/70 EXTRA TOUGH
WERA 060100 867/4Z BIT TX10/70 EXTRA TOUGH
WERA 134677 867/4Z IP BIT TORX PLUS 40IP/89 EXTRA TOUGH
ROEBUCK BIT POZIDRIV NO 2 X 50MM
WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10