DOR HSS DIENUT M5


Die nut HSS

References
dormer:F202M5
rubix:1069733
ean:7320760217146
Dienuts M5x0.80 mm DIN382
brand logo
Technical specifications
Threading5
Wrench size19 mm
Cage thickness7 mm
See all Specifications

Product details : DOR HSS DIENUT M5


HSS die nut for metric thread DIN 382 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M 5X0, 80 F202 19 6G HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading5
Wrench size19 mm
Cage thickness7 mm
Thread0.8 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
  • Usually arrives within 14 working days