Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885740 HSS DIE NUT M24.0 X 3.0
CUTLINE 885740 HSS DIE NUT M24.0 X 3.0
CUTLINE HSS DIE NUT
References
giss cutline:
885740
rubix:
215A8099
ean:
3660338390074
Technical specifications
Wrench size
50
mm
Cage thickness
22
mm
Thread
3
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885740 HSS DIE NUT M24.0 X 3.0
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Technical specifications
Attributes
Wrench size
50
mm
Cage thickness
22
mm
Thread
3
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.71
excl. VAT
/
Each
£
87.25
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LYNDON 1/4 NPT TAPER DIE 23514
DORMER F2721.1/2 DIENUT 1.1/2 INCH X 11 5978702
CUTLINE 885774 HSS DIENUT BSW 9/16
DORMER F312M10X1.25 DIENUT M10 X 1.25 MM 5977934
DORMER F312M12X1.25 DIENUT M12 X 1.25 MM 5977939
CUTLINE 885781 HSS DIENUT BSF 1/4
LYNDON 1/2 NPT DIE NUT 23518
CUTLINE 885763 HSS DIE NUT 0BA
DORMER F312M12X1.5 DIENUT M12 X 1.50 MM 5977941
LYNDON 1-1/4 DIE NUT 22146
DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714
DORMER F2723/4 DIENUT 3/4 INCH X 14 5978712
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964
CUTLINE 885752 HSS DIE NUT UNF 1/4
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT