Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
"3/8"" BSW HSS DIENUT BSW BS1127"
"3/8"" BSW HSS DIENUT BSW BS1127"
Hexagon Die Nut
References
presto:
64440-38
rubix:
2545197
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : "3/8"" BSW HSS DIENUT BSW BS1127"
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.45
excl. VAT
/
Each
£
71.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER F202M22 DIENUT M22 X 2.50 MM 5978694
CUTLINE 885752 HSS DIE NUT UNF 1/4
CUTLINE 885792 HSS DIE NUT BSPF 1/4
CUTLINE 885781 HSS DIENUT BSF 1/4
DORMER F312M10X1.25 DIENUT M10 X 1.25 MM 5977934
DORMER F2721.1/2 DIENUT 1.1/2 INCH X 11 5978702
CUTLINE 885782 HSS DIE NUT BSF 5/16
CUTLINE 885776 HSS DIE NUT BSW 3/4
DORMER F202M14 DIENUT M14 X 2.00 MM 5977875
DORMER F312M8X.75 DIENUT M8 X 0.75 MM 5977961
DORMER F302M20 DIENUT M20 X 2.50 MM 5978482
DORMER F312M12X1.25 DIENUT M12 X 1.25 MM 5977939
CUTLINE 885765 HSS DIE NUT 4BA
CUTLINE 885744 HSS DIE NUT UNC 3/8
CUTLINE 885773 HSS DIE NUT BSW 1/2