SPARTEX TH12X100EFA2 HEXAGON HEAD SCREWS 12X100 DIN933 A2


hexagon head screw

References
spartex:TH12X100EFA2
rubix:230A0803
manufacturer :881664
ean:3660338351266
brand logo
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Length100 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH12X100EFA2 HEXAGON HEAD SCREWS 12X100 DIN933 A2


hexagon head screw DIN 933
12X100
brand logo

Technical specifications


Attributes
Threading diameter12 mm
Length100 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.10 incl. VAT
  • Usually arrives within 14 working days