SPARTEX VMTFPH6X18EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X18 PH3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X18EFA2-70
Rubix:264A9480
Manufacturer :096526 18
EAN:4043377117786


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPH6X18EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X18 PH3
Cross recessed countersunk head screws A2-70 6X18 PH3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ 500 pieces
£ 27.84 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
18 mm