SPARTEX TH5X10EFA2 HEXAGON HEAD SCREWS 5X10 DIN933 A2


hexagon head screw

References
spartex:TH5X10EFA2
rubix:230A0781
manufacturer :881571
ean:3660338350337
brand logo
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length10 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH5X10EFA2 HEXAGON HEAD SCREWS 5X10 DIN933 A2


hexagon head screw DIN 933
5X10
brand logo

Technical specifications


Attributes
Threading diameter5 mm
Length10 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.04 excl. VAT
/ Each
£ 0.05 incl. VAT
  • Usually arrives within 14 working days