SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.9X25 PZ2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,9X25PZEFA2
Rubix:269A2284
Manufacturer :79832039 25
EAN:4043377168542


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.9X25 PZ2
Cross-head countersunk tapping screw PZ A2 9X25
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2 |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ 1,000 pieces
£ 15.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm