SPARTEX TH5X30EFA2 HEXAGON HEAD SCREWS 5X30 DIN933 A2


hexagon head screw

References
spartex:TH5X30EFA2
rubix:230A0782
manufacturer :881576
ean:3660338350382
brand logo
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length30 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH5X30EFA2 HEXAGON HEAD SCREWS 5X30 DIN933 A2


hexagon head screw DIN 933
5X30
brand logo

Technical specifications


Attributes
Threading diameter5 mm
Length30 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.08 excl. VAT
/ Each
£ 0.09 incl. VAT
  • Usually arrives within 14 working days