SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X70 PZ2 0965205 70
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X70EFA2-70
Rubix:268A7412
Manufacturer :0965205 70
EAN:4043377284860


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X70 PZ2 0965205 70
Cross recessed countersunk head screws A2-70 5X70 pz2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ 200 pieces
£ 13.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm