SPARTEX TH6X70EFA2 HEXAGON HEAD SCREWS 6X70 DIN933 A2


hexagon head screw

References
spartex:TH6X70EFA2
rubix:230A0786
manufacturer :881601
ean:3660338350634
brand logo
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length70 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH6X70EFA2 HEXAGON HEAD SCREWS 6X70 DIN933 A2


hexagon head screw DIN 933
6X70
brand logo

Technical specifications


Attributes
Threading diameter6 mm
Length70 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.21 incl. VAT
  • Usually arrives within 14 working days