SPARTEX VMTFPH2.5X25EFA4-50- CNTSNK SCREW A4-50 2.5X25 PH1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2,5X25EFA4-50
Rubix:264A9409
Manufacturer :0965425 25
EAN:4043377286680


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH2.5X25EFA4-50- CNTSNK SCREW A4-50 2.5X25 PH1
Cross recessed countersunk head screws A4-50 2,5X25 PH1 DIN 965
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ 1,000 pieces
£ 31.56 incl. VAT
- In stock: Next day delivery
Length
25 mm