Hexagon nuts, low form
Material/finishing | stainless steel a4 |
---|---|
Standard | din 936 |
Threading diameter | 14 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 936 |
Threading diameter | 14 mm |
Class | 35 |
End | hexagonal |
Type | low shape |
Wrench | sw22 |
In stock: Next day delivery