References
Spartex:ECHUFPASG18A4-80
Rubix:264A7610
Manufacturer :0934418L
EAN:4043377099280


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX NUTS A4-80 18 0934418L
Hexagon nuts A4-80 18 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | A4-80 |
| Wrench | sw27 |
Show UNSPSC/ECL@SS
£ 35.24 excl. VAT
/ 25 pieces
£ 42.28 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
18 mm
For screws
m18