Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-80 5 093445L
SPARTEX HEX NUTS A4-80 5 093445L
Hexagon nuts
References
spartex:
ECHUFPASG5A4-80
rubix:
264A7612
manufacturer :
093445L
ean:
4043377099624
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-80 5 093445L
Hexagon nuts A4-80 5 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
5
mm
Class
80
End
hexagonal
Wrench
sw8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.03
excl. VAT
/ 100
pieces
£
3.64
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 22 0439422
M12 STUD CONNECTOR A2 PACK OF 4
SPARTEX HEX NUTS A4 2 093442
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 24 6331424
SPARTEX HEXAGON NUTS A4-80 8
SPARTEX HEX THIN NUTS A4-40 33 0439433 15
SPARTEX HEX THIN NUTS A2-35 10 0439210 125L
SPARTEX ECHC8A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 8
SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
SPARTEX HEX NUTS A2-50 36 0934236
SPARTEX HEX NUTS A2-70 20 0934220 15
SPARTEX HEX THIN NUTS A4-40 12 0439412 1
SPARTEX HEX NUTS A4-80 10 0934410 125
SPARTEX HEX THIN NUTS A4-40 16 0439416 15
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 5 692325